Dicksons 8825 Welcome Pineapple Printed Garden Flag
Mfr # 8825
Zoro # G603707709
Product Information
Description
Nothing Makes A Statement Of Hospitiality Like The Pineapple. This Will Compliment Your Garden And Give A Inspiring Welcome For Your Guests. The Design Is Actually Sublimated Into The Entire Thickness Of The Fabric, Not Just Silkscreened On Top Of Ultra Heavy-Duty 650-Denier Polyester, This Flag Offers Outstanding Quality At An Affordable Price. Flag Is Single-Thickness Design Shows On Both Sides. Light Shining Through The Vibrant Colors Creates A Lovely Stained Glass Effect. Its An Attractive Investment In The Beauty Of Your Home And Garden. And It Makes A Wonderful Gift For Many Occasions. Flag Will Retain Its Color And Beauty For If Displayed In Shade Or Semi-Shade, And Is Rainproof. Design Is Copyright Gregory Gorham.
Features- A flag is the greeting card of your home.
- Applique Flag.
- Great for yourself or as a gift.
- A brilliant hummingbird hovers over red and yellow blooms, showing off the beauty of the natural world.
- Size: 13 x 18 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE FENCE VNYL GRN 48""X50' (024850)
- FIMCO Check Valve for High Flo 3.8GPM Pump (7771878)
- AFTERMARKET Transmission Pump Seal Fits Ford Tractor 3500 3550 4400 4500 340 (D8NN7N089AA)
- SONGBIRD ESSENTIALS 17 Inch Green Spiral Sunflower Feeder (SEBQSBF3G)
- DICKSONS 13 x 18 in Flag Double Applique Home of The Free Polyester Garden (M011093)
- DICKSONS 29 x 42 in Flag Double Applique Home of The Free Polyester Large (M001093)
- DICKSONS 13 x 18 in. Double Applique Oh Come Let Us Adore Polyester Garden Flag (M011069)
- DICKSONS Mississippi 20 Stars Flag with Patriotic Stripes 30 x 44 Large House Flag (00309)
- DICKSONS 29 x 42 in Flag Double Applique Beach Chair Polyester Large (M001138)
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Beagle Hunter Hunted Garden Flag (PPP3016GF)
- Dicksons Flags, Banners & Accessories