Dicksons 01550 Green Chevron Fleur de Lis Garden Flag
Mfr # 1550
Zoro # G203708083
Product Information
Description
Add Curb Appeal To Your Home With This Garden Size Outdoor Flag With Bright And Vibrant Colors Sure Make Your Home Stand Out. Colorful Nylon Is Appliqued Fabric. Size Is 18 X 13 Inches. (Flagpole Not Included.) The Design Is On Both Front And Back Of This Double-Thickness Flag, Increasing Your Display Options! It S Heavier And Longer Lasting Than Most Flags, Using A Sturdy 360-Denier Nylon. Applique Stitching Is Nicely Detailed. This High Quality, Affordable Flag Is An Attractive Investment In The Beauty Of Your Home And Garden. And It Makes A Wonderful Gift For Many Occasions. (Flagpole Not Included.) Flag Will Retain Its Color And Beauty For If Displayed In Shade Or Semi-Shade, And Is Rainproof.
Features- Green Chevron Fleur de Lis Garden Flag
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE EZ-Willow Poultice - 45 lb (2794)
- MTD Grassbag Asm-21 T (964-04141B)
- SCOTTS Turf Builder Lawn Food, 32 fl-oz Bottle, Liquid, 29-0-3 N-P-K Ratio (5420406)
- A & I PRODUCTS Radiator 23" x33" x10" (A-AR46437)
- DICKSONS Mississippi 20 Stars Flag with Patriotic Stripes 30 x 44 Large House Flag (00309)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- DICKSONS 30 x 44 in Flag Print Welcome Spring Bee Polyester Large (M070083)
- DICKSONS 13 x 18 in Pontoon Boat Life Is Better On The Water Garden Flag (1712)
- DICKSONS Print Holy Family with Animals Polyester Garden Flag (M080028)
- DICKSONS Dicksons 09090 Crawfish Butterf Mailbox Flag Cover (9090)
- SWANSON TOOL CO Swanson Tool FYG21100 Flag Stake; Yellow - Bundle of 100 (FYG21100)
- Dicksons Flags