Shop All Recorder & Datalogger Accessories
Dickson
Temperature Probe, Piercing, U/W 1PRT9
Mfr # D605
Zoro # G1857712
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1PRT9
- Features 316 Stainless Steel Shaft, 4" Long, 5 Ft Coiled Cable, Temp Range to +1650 Degrees F or +900 Degrees C
- Includes 316 Stainless Steel Shaft, 5 ft Coiled Cable
- Manufacturers Warranty Length 1 yr
- Compatible Product Type All K-TC Units
Product Information
- Brand Dickson
- MFR # D605
- Zoro # G1857712
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 in |
Details
Item | Piercing Probe |
For Use With | 1PRT9 |
Features | 316 Stainless Steel Shaft, 4" Long, 5 Ft Coiled Cable, Temp Range to +1650 Degrees F or +900 Degrees C |
Includes | 316 Stainless Steel Shaft, 5 ft Coiled Cable |
Compatible Product Type | All K-TC Units |
Product Type | Piercing Probe |
Description
Piercing Probe, Product Type Piercing Probe, Features 316 Stainless Steel Shaft, 4 In. Long, 5 Ft Coiled Cable, Temp Range to +1650 Degrees F or +900 Degrees C, Includes 316 Stainless Steel Shaft, 5 ft Coiled Cable, Compatible Product Type All K-TC Units, Compatible with Manufacturer Model Number D605, Compatible with Grainger Part Number 1PRT9, Manufacturers Warranty Length 1 yr, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSPLIT Accusplit A601XCH Pro Survivor Stopwatch with Cherry Case (A601XCH)
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- SPECTROLINE Fluorescent Leak Detection Dye, White (SPI-OGW-1G)
- HART Stem Insert, 1/8 In (3102-2)
- DICKSON Memory Card, 2GB (A210)
- DICKSON Cable, Extension, 100 Ft (A202)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON DicksonWare Secure Software (A026)
- DICKSON Kit, Card Reader (A220)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- EXTECH Wireless Datalogging Module (DAT12)
- Dickson Recorder & Datalogger Accessories