Shop All Chart Recorders
This Product is Discontinued
Dickson
Temperature Chart Recorder, NIST (Discontinued)
Mfr # KT8P3NIST
Zoro # G6025686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Temperature (Type K Thermocouple)
- Recording Time (Day) 1, 31, 7
- Temp. Range -20 Degrees to 20 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 1000 Degrees F/C, 0 Degrees to 150 Degrees F/C, 0 Degrees to 2000 Degrees F, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C, 50 Degrees to 150 Degrees F/C
- Accuracy +/-1.8 Degrees F from -22 Degrees to 122 Degrees F
- Alarm yes
Product Information
- Brand Dickson
- MFR # KT8P3NIST
- Zoro # G6025686
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 9.2 in |
Depth (In.) | 3.1 in |
Width (In.) | 9.2 in |
Chart Size (In.) | 8 in |
Manufacturers Warranty Length | 1 yr |
Recorder Depth | 3.1 in |
Recorder Height | 9.2 in |
Recorder Width | 9.2 in |
Manufacturer Warranty Length | 1 yr |
Circular Chart Diameter | 8 in |
Battery Size | AA |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 9.2 in, Recorder Width 9.2 in, Recorder Depth 3.1 in, Circular Chart Diameter 8 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.