Shop All Recorder & Datalogger Accessories
Dickson
Snubber/Filter Kit
Mfr # R022
Zoro # G2518591
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PR100, Mfr. Series PW4, PR125, PR300, PR325, PR500, PR525, PR8
- Includes 10 micron Sediment filter, 20 micron Sediment Filter, 25 micron Sediment Filter, 30 micron Sediment Filter, 40 micron Sediment Filter
- Manufacturers Warranty Length 1 yr
- Compatible Product Type Pressure Filters
- Product Type Pressure Filter Kit
Product Information
- Brand Dickson
- MFR # R022
- Zoro # G2518591
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Pressure Filter Kit |
For Use With | Mfr. No. PR100, Mfr. Series PW4, PR125, PR300, PR325, PR500, PR525, PR8 |
Includes | 10 micron Sediment filter, 20 micron Sediment Filter, 25 micron Sediment Filter, 30 micron Sediment Filter, 40 micron Sediment Filter |
Compatible Product Type | Pressure Filters |
Product Type | Pressure Filter Kit |
Description
Pressure Filter Kit, Product Type Pressure Filter Kit, Includes 10 micron Sediment filter, 20 micron Sediment Filter, 25 micron Sediment Filter, 30 micron Sediment Filter, 40 micron Sediment Filter, Compatible Product Type Pressure Filters, Compatible with Manufacturer Model Number PR100, PR125, PR300, PR325, PR500, PR525, PR8, PW4 Series, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, BLACK (B-24-0)
- PIC GAUGES Gauge, 2-1/2", 0-15psi, 1/4"LF, Single Scale (S201L-254B)
- ELECTRONIC SPECIALTIES Digital Multimeter, 1000 Amp Probe (655)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- DICKSON Memory Card, 2GB (A210)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON Cable, Extension, 100 Ft (A202)
- DICKSON Kit, Card Reader (A220)
- DICKSON Steam Pressure Pigtail (A792)
- BACHARACH 06-8733 Printer Paper For (06-8733)
- Dickson Recorder & Datalogger Accessories