Shop All Nonelectrical Properties Data Loggers
Dickson
Data Logger, Pressure Range 0 to 500 PSI
Mfr # PR525
Zoro # G1044897
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Accuracy +/-1% of Full Scale
- Battery Life 6 mo @ 5 min Sample Rate
- Sample Point Storage 64,000
- Time Intervals 1 sec Increments, 1 sec to 24 hr
Product Information
- Brand Dickson
- MFR # PR525
- Zoro # G1044897
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | 1.11" Hex, 1/4" NPT Thread |
Dia. | 3.4 in |
Height (In.) | 2.8 in |
Manufacturers Warranty Length | 1 yr |
Overall Diameter | 3.5 in |
Battery Size | DL123 |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-100-psi)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-EZDS-CS)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (P9U901402UC)
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- DICKSON Software, Data Logging (A015)
- DICKSON Software, Datalogging (A016)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- TRACEABLEONE Data Logger, USB Interface, PK10 (6483)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- Dickson Nonelectrical Properties Data Loggers