Shop All Nonelectrical Properties Data Loggers
Dickson
Data Logger, Pressure Range 0 to 300 PSI
Mfr # PR325
Zoro # G3323372
original price:
$871.94
31% off
new price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pressure
- Accuracy +/-1% of Full Scale
- Battery Life 6 mo @ 5 min Sample Rate
- Sample Point Storage 64,000
- Time Intervals 1 sec Increments, 1 sec to 24 hr
Product Information
- Brand Dickson
- MFR # PR325
- Zoro # G3323372
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | 1.11" Hex, 1/4" NPT Thread |
Height (In.) | 2.8 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 3.4 in |
Overall Height | 3 1/2 in |
Overall Diameter | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | DL123 |
Overall Width | 3 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-254G-BSPT)
- TEST PRODUCTS INTL Adaptor For Gas Valves- 5/16” X 0.315” Thread Pitch Male And Male Both Ends (A115)
- ZORO SELECT Gas Detector, Combustible Gas (TIF8900)
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- DICKSON Software, Data Logging (A015)
- DICKSON Software, Datalogging (A016)
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- EXTECH Data Logger, 3 Axis Vibration, USB (VB300)
- TRACEABLE Data-Logger, RH\\Temp, -20.2degto161.6degF (6550)
- Dickson Nonelectrical Properties Data Loggers