Shop All Nonelectrical Properties Data Loggers
Dickson
Data Logger, Pressure Range 0 to 100 PSI
Mfr # PR125
Zoro # G1234274
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Accuracy +/-1% of Full Scale
- Battery Life 6 mo @ 5 min Sample Rate
- Sample Point Storage 64,000
- Time Intervals 1 sec Increments, 1 sec to 24 hr
Product Information
- Brand Dickson
- MFR # PR125
- Zoro # G1234274
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 2.8 in |
Dia. | 3.4 in |
Connection Size | 1.11" Hex, 1/4" NPT Thread |
Manufacturers Warranty Length | 1 yr |
Overall Diameter | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Battery Size | DL123 |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI (626-08-GH-P1-E4-S1)
- FLUKE Green Banana Plug, PK10 (1325-5)
- FLUKE Dual Banana Jack (PM 9082/001)
- DICKSON Software, Data Logging (A015)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- DICKSON Software, Datalogging (A016)
- LASCAR Temperature RH Data Logger, 4.96" D (EL-21CFR-2-LCD+)
- SUPCO Mini Data Logger, Temperature, -40 To 160F (SL300T)
- HOBO Data Logger, Temperature and Humidity, USB (UX100-003)
- Dickson Nonelectrical Properties Data Loggers