Shop All Chart Recorders
This Product is Discontinued
Dickson
Circular Recorder, Temp and Humidity, 6 In (Discontinued)
Mfr # TH6P1
Zoro # G1879342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Temperature and Humidity
- Recording Time (Day) 1 or 7
- Temp. Range 0 Degrees to 50 Degrees C, 32 Degrees to 100 Degrees F
- Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
- Humidity Range (% RH) 0 to 95
Product Information
- Brand Dickson
- MFR # TH6P1
- Zoro # G1879342
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 7.56 in |
Depth (In.) | 3.25 in |
Chart Size (In.) | 6 in |
Width (In.) | 7.56 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Recorder Width | 7.56 in |
Recorder Depth | 3.25 in |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Width 7.56 in, Recorder Depth 3.25 in, Strip Chart Length Not Applicable, Calibration Certificate Type Not Certified, Includes AC Adapter, Blue Pen, Red Pen, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.