Shop All Circular Charts
Dickson
Circular Chart, 6 In, -50 to 50, 7 Day, PK60
Mfr # C651
Zoro # G1534906
product price: $65.29
/pk 60, $1.09/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range -50 Degrees to 50 Degrees F/C
- Recording Time (Day) 7
- For Use With KT622, KT623, KT625, Mfr. No. KT621
- Number of Charts Included 60
Product Information
- Brand Dickson
- MFR # C651
- Zoro # G1534906
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 50 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | KT622, KT623, KT625, Mfr. No. KT621 |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT621, KT622, KT623, KT625, KT6P1, KT6P2, KT6P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder Pens, Red, Pk6 (P222)
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L400#)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 (C448)
- DICKSON Chart, 4 In, 0 to 60, 24 Hour, PK60 (C029)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- Dickson Circular Charts