Shop All Circular Charts
Dickson
Circular Chart, 6 In, 0 to 100F, 7 Day, PK60
Mfr # C657
Zoro # G1345075
product price: $65.35
/pk 60, $1.09/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to +/-100 Degrees F/C, 0 to 100
- Recording Time (Day) 7
- For Use With KT6P2, KT6P3, KT6P5, Mfr. No. KT6P1, TH6P1, TH6P2, TH6P3, TH6P5
- Minimum Temperature Measured Degrees C -100 Degrees C
Product Information
- Brand Dickson
- MFR # C657
- Zoro # G1345075
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to +/-100 Degrees F/C, 0 to 100 |
Recording Time (Day) | 7 |
For Use With | KT6P2, KT6P3, KT6P5, Mfr. No. KT6P1, TH6P1, TH6P2, TH6P3, TH6P5 |
Minimum Temperature Measured Degrees C | -100 Degrees C |
Minimum Temperature Measured Degrees F | -100 Degrees F |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees C | 0 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6P1, KT6P2, KT6P3, KT6P5, TH6P1, TH6P2, TH6P3, TH6P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L15#)
- COOPER-ATKINS -100 - 500 F Thermocouple Thermometer (35132)
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC (G17M0215DO5000#)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 (C444)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 (C432)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- DICKSON Circular Chart, 6 In, 0 to 100F, 24 Hr, Pk60 (C658)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- Dickson Circular Charts