Shop All Chart Recorders
Dickson
Chart Recorder, Temperature, 4 In, NIST
Mfr # SL4350NIST
Zoro # G5986416
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Recording Time (Day) 1 or 7
- Temp. Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
- Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
- Alarm No
Product Information
- Brand Dickson
- MFR # SL4350NIST
- Zoro # G5986416
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 5.2 in |
Depth (In.) | 2.4 in |
Manufacturers Warranty Length | 1 yr |
Chart Size (In.) | 4 in |
Width (In.) | 5.2 in |
Recorder Height | 5.2 in |
Battery Size | AA |
Recorder Width | 5.2 in |
Circular Chart Diameter | 4 in |
Manufacturer Warranty Length | 1 yr |
Recorder Depth | 2.4 in |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 5.2 in, Recorder Width 5.2 in, Recorder Depth 2.4 in, Circular Chart Diameter 4 in, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 122 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Pressure Gauge, 0-160 Psi, 1 1/2" Face, 1/8" NPTF Back Connection Coo: China (M043-P10TF)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLUKE-1587 FC/WWG)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- PCE INSTRUMENTS Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph (PCE-VA 11)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- DICKSON Temp Chart Recorder, 3 In (SC377)
- DICKSON 8 Pressure Chart Recorder (PW866)
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- SUPCO Disposable Temp Recorder, 10 Day (DR10)
- Dickson Chart Recorders