Shop All Circular Charts
Dickson
Chart, 8 In, -50 to +50, 7 Day, PK60
Mfr # C414
Zoro # G1871335
product price: $64.89
/pk 60, $1.08/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -50 Degrees to 50 Degrees F/C
- Recording Time (Day) 7
- For Use With KT800, KT805, KT855, Mfr. No. KT801-KT803
- Product Type Circular Paper Chart
Product Information
- Brand Dickson
- MFR # C414
- Zoro # G1871335
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 50 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | KT800, KT805, KT855, Mfr. No. KT801-KT803 |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT800, KT801-KT803, KT805, KT855, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Data Logging Sound Meter with Tripod Kit (R8080-KIT2)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.L)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Bottom Conn (15-100-100-psi/kPa)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 (C448)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- DICKSON Chart, 4 In, 0 to 60, 24 Hour, PK60 (C029)
- DICKSON Chart, 8 In, -20 to +120, 31 Day, PK60 (C480)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-003)
- Dickson Circular Charts