Shop All Circular Charts
Dickson
Chart, 8 In, +5 to +40, 31 Day, PK60
Mfr # C483
Zoro # G1925165
product price: $33.85
/pk 60, $0.56/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 5 Degrees to 40 Degrees C
- Recording Time (Day) 31
- For Use With Mfr. No. TH8P2, TH8P3, TH8P5
- Maximum Temperature Measured Degrees C 40 Degrees C
Product Information
- Brand Dickson
- MFR # C483
- Zoro # G1925165
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 5 Degrees to 40 Degrees C |
Recording Time (Day) | 31 |
For Use With | Mfr. No. TH8P2, TH8P3, TH8P5 |
Maximum Temperature Measured Degrees C | 40 Degrees C |
Maximum Relative Humidity Measured | 100 % |
Units Measured | Relative Humidity, Temperature Degrees C |
Time Recorded | 31 day |
Minimum Relative Humidity Measured | 0 % |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees C | 5 Degrees C |
Product Type | Circular Paper Chart |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH8P2, TH8P3, TH8P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0442C23000#G)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 (C320)
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 (C448)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- Dickson Circular Charts