Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 500, 7 Day, PK60
Mfr # C459
Zoro # G1242997
product price: $66.45
/pk 60, $1.11/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 500 Degrees F/C
- Recording Time (Day) 7
- For Use With KT805 and KT856, KT855, Mfr. No. KT802-KT804
- Minimum Temperature Measured Degrees C 0 Degrees C
Product Information
- Brand Dickson
- MFR # C459
- Zoro # G1242997
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 500 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | KT805 and KT856, KT855, Mfr. No. KT802-KT804 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees F | 500 Degrees F |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 500 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT802-KT804, KT805, KT855, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- TAYLOR Thermometer In/Out Deer (6709E)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 (C432)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 (C495)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- Dickson Circular Charts