Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 2000, 24 Hr, PK60
Mfr # C443
Zoro # G1862375
original price:
$81.99
20% off
new price: $65.29
/pk 60, $1.09/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 2000 Degrees F
- Recording Time (Day) 1
- For Use With 1APA9
- Time Recorded 24 hr
Product Information
- Brand Dickson
- MFR # C443
- Zoro # G1862375
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 2000 Degrees F |
Recording Time (Day) | 1 |
For Use With | 1APA9 |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees F | 2,000 Degrees F |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees F |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402K)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFG-B0844-00)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL100)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 7 Day, PK60 (C437)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 (C495)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- Dickson Circular Charts