Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 14, 24 Hr, PK60
Mfr # C457
Zoro # G2852403
product price: $50.95
/pk 60, $0.85/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 14 Degrees F
- Recording Time (Day) 1
- For Use With Mfr. No. ET855
- Circular Chart Diameter 8 in
Product Information
- Brand Dickson
- MFR # C457
- Zoro # G2852403
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 14 Degrees F |
Recording Time (Day) | 1 |
For Use With | Mfr. No. ET855 |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 14 |
Units Measured | Generic Number Units |
Number of Charts Included | 60 |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number ET855 ET855, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- FLUKE Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Metal, Gray (2700G-G35M)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"CBM, SS (PRO-302D-204C-01)
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 (C431)
- DICKSON Chart, 8 In, +5 to +40, 31 Day, PK60 (C483)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 (C603)
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- Dickson Circular Charts