Shop All Circular Charts
Dickson
Chart, 8 In, 0 to 100, 31 Day, PK60
Mfr # C409
Zoro # G2046134
original price:
$64.89
7% off
new price: $60.15
/pk 60, $1.00/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 100 Degrees F/C
- Recording Time (Day) 31
- For Use With KT803, KT805, KT855, Mfr. No. KT802
- Product Type Circular Paper Chart
Product Information
- Brand Dickson
- MFR # C409
- Zoro # G2046134
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 100 Degrees F/C |
Recording Time (Day) | 31 |
For Use With | KT803, KT805, KT855, Mfr. No. KT802 |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Time Recorded | 31 day |
Highest Generic Number Recorded | 100 |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT802, KT803, KT805, KT855, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- SCS MetalIn Static Shielding Bag, 14x18, PK100 (1001418)
- DICKSON Chart, 8 In, 0 to 100, 24 Hr, PK60 (C410)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- DICKSON Chart, 8 In, +20 to +100 F/C, 1 Day, PK60 (C446)
- DICKSON Chart, 8 In, Range -30 to 50 C, 7 Day, PK60 (C487)
- Dickson Circular Charts