Shop All Circular Charts
Dickson
Chart, 6 In, Range 0 to 200, 24 Hour, PK60
Mfr # C667
Zoro # G2890544
product price: $41.79
/pk 60, $0.70/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 200 Degrees F
- Recording Time (Day) 1
- For Use With 1NFJ3 and 2CHH4
- Minimum Temperature Measured Degrees F 0 Degrees F
Product Information
- Brand Dickson
- MFR # C667
- Zoro # G2890544
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 200 Degrees F |
Recording Time (Day) | 1 |
For Use With | 1NFJ3 and 2CHH4 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 200 Degrees F |
Time Recorded | 24 hr |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH6P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1 in MNPT, Silver (301L254D/5JJJA00)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 (C312)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- Dickson Circular Charts