Shop All Circular Charts
Dickson
Chart, 4 In, -20 to 120 F, 7 Day, PK60
Mfr # C017
Zoro # G0344242
product price: $64.89
/pk 60, $1.08/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -20 Degrees to 120 Degrees F
- Recording Time (Day) 7
- For Use With Mfr. No. SL4120F7 and SK4120F7
- Number of Charts Included 60
Product Information
- Brand Dickson
- MFR # C017
- Zoro # G0344242
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -20 Degrees to 120 Degrees F |
Recording Time (Day) | 7 |
For Use With | Mfr. No. SL4120F7 and SK4120F7 |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Units Measured | Temperature Degrees F |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SK4120F7, SL4120F7, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6240-020-CAL)
- DIGI-SENSE Traceable Excursion-Trac Data Logging Th (94460-18)
- REOTEMP Probe Guard, 3 ft. Stem, For 1/2 In. Probe (FM36-16)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C661)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- DICKSON Chart, 8 In, -20 to +20 F/C, 1 Day, PK60 (C445)
- DICKSON Chart, 8 In, 0 to 100, 7 Day, PK60 (C412)
- DICKSON Circular Chart, 6 In, 0 to 250, 7 Day, Pk60 (C659)
- Dickson Circular Charts