Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 500 PSI, 1 Day, PK60
Mfr # C028
Zoro # G0748727
original price:
$55.85
9% off
new price: $50.29
/pk 60, $0.84/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 500 psi
- Recording Time (Day) 1
- For Use With Mfr. No. PW459
- Units Measured Pressure
Product Information
- Brand Dickson
- MFR # C028
- Zoro # G0748727
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 500 psi |
Recording Time (Day) | 1 |
For Use With | Mfr. No. PW459 |
Units Measured | Pressure |
Compatible with Brand | Dickson |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Maximum Pressure Measured | 500 psi |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number PW459, PW479, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Dry Well Calibrator, 1/16-1/4 In Hole (9100S-A-156)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-60 PSI (LF251-060-4L)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 3/16 In. Wide x 36 Yards Long, Amber (KPTLS-3/16)
- REED INSTRUMENTS Voltage/Current Simulator, 10V/20mA with NIST Calibration Certificate (R5800-NIST)
- DICKSON Chart, 8 In, 0 to 300, 24 Hr, PK60 (C422)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 1 Day, PK60 (C458)
- DICKSON Chart, 8 In, -20 to +120, 31 Day, PK60 (C480)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- Dickson Circular Charts