Shop All Circular Charts
Dickson
Chart, 4 In, 0 to 45, 7 Day, PK60
Mfr # C101
Zoro # G3471325
product price: $36.29
/pk 60, $0.60/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 45
- Recording Time (Day) 7
- For Use With Dickson SK4 or SL4
- Number of Charts Included 60
Product Information
- Brand Dickson
- MFR # C101
- Zoro # G3471325
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 45 |
Recording Time (Day) | 7 |
For Use With | Dickson SK4 or SL4 |
Number of Charts Included | 60 |
Time Recorded | 7 day |
Units Measured | Generic Number Units |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 45 |
Lowest Generic Number Recorded | 0 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SK4/SL4, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 45, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Switch, Tempsw 3Dgt 110Vc 3M (TS-130103)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 1 Day, PK100 (BN 24001660-009)
- Dickson Circular Charts