Shop All Grill Accessories
Dickinson Marine
Dickinson Marine 15-185 Small Canvas Cover - Black
Mfr # 15-185
Zoro # G303715479
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dickinson Marine
- MFR # 15-185
- Zoro # G303715479
- UPC # 814901010675
- Country of Origin China
- Category Grill Accessories
Description
A beautiful cover to protect your BBQ from the elements.
Fits SEA-B-QUE Size: Small.
Width: 24".
Depth: 10".
Height: 12".
Huge selection to choose from.
Using only the highest quality materials.
Providing you with great selection and quality.
Satisfaction ensured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 22" Poly Snow Shovel with 43" Fiberglass Handle (92814)
- ZOO MED Zoo Med-Aquatrol 12 in. Aqualog Fish Shelter Extra Large- 2.8 lbs. (ZM24041)
- GREEN-TEK 20 ft x 17.3 ft 17.3 Tarp, Black, High-Density-Knit Polyethylene (20X20FT 80PCT SHADE)
- JOBES Organic Vegetable Spikes (06028)
- DICKINSON MARINE Dickinson Marine 15-189 8ft Propane Hose For Standard Tanks (15-189)
- DICKINSON MARINE Dickinson Marine 19-100-10 10 ft. Low Pressure Propane Hose (19-100-10)
- NEMCO Scraper Grill For - Part# N55825 (N55825)
- FIRE MAGIC Fire Magic 3643F Heavy Duty Polyester Vinyl Cover for Built-In A540i and Regal 1 (3643F)
- BACKYARD PRO Right Side Lock Handle for 554SMOKR60 Charcoal / Wood Smokers (554SMOKRP17R)
- CAMCO PIGTAIL PROP HOSE CONN 24IN, CCSAUS, CLAMSHELL (59153)
- SERENELIFE Heavy Duty Waterproof Bbq Grill Cover, SLGCS (SLGCS)
- Dickinson Marine Grill Accessories