Shop All Flame Resistant & Arc Flash Pants
Dickies
Work Shirt, Short Sleeve, Silver, Male, M
Mfr # 2574SV RG M
Zoro # G6046262
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 5.25 oz/sq yd
- Fits Waist Size None
- Number of Outside Pockets 2
Product Information
- Brand Dickies
- MFR # 2574SV RG M
- Zoro # G6046262
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | None |
Length | 31 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Sleeve Length | 10 in |
Maximum Chest Size | 40 in |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Silver, Sleeve Type Short, Sleeve Length 10 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 31 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- Dickies Workwear and Protective Clothing