Shop All Flame Resistant & Arc Flash Pants
Dickies
Work Shirt, Short Sleeve, Male, Navy, S
Mfr # S307DN RG S
Zoro # G6037208
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Gender Men's
- Size S
- Fabric Weight 6 oz/sq yd
Product Information
- Brand Dickies
- MFR # S307DN RG S
- Zoro # G6037208
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Length | Regular |
Minimum Neck Size | 14 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Sleeve Length | 9 3/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 14.5 in |
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 3/8 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- PANDUIT I-Line Circuit Breaker Lockout Device (PSL-CBIL)
- SAFETYPOSTER.COM Safety Poster, Pedestrians Stay Alert, ENG (SW0067)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- Dickies Workwear and Protective Clothing