Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 40" Waist, 32" Inseam
Mfr # WP95DN 4032
Zoro # G6043523
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Fabric Weight 7.25 oz
- Lining Material Unlined
Product Information
- Brand Dickies
- MFR # WP95DN 4032
- Zoro # G6043523
- UPC # 029311366292
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 40 in |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- DICKIES Utility Jean, Male, Moss Green, 34x34 (1933MS 34 34)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- Dickies Workwear