Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 40" Waist, 30" Inseam
Mfr # WP95BK 40 30
Zoro # G6032947
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size 2XL/3XL
- Inseam 30 in
Product Information
- Brand Dickies
- MFR # WP95BK 40 30
- Zoro # G6032947
- UPC # 029311366070
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 30 |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQSW01A000)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- 3M PELTOR Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- DICKIES Industrial Work Pants, Twill, Navy, 32x30 (LP92NV 32 30)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- Dickies Work Pants and Shorts