Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 32" Waist, 32" Inseam
Mfr # WP95BK 32 32
Zoro # G6037138
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size S/M
- Fabric Weight 7.25 oz
- Number of Outside Pockets 6
Product Information
- Brand Dickies
- MFR # WP95BK 32 32
- Zoro # G6037138
- UPC # 029311365967
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 7 Unisex Black (VW49T-7)
- NEVS 3/4" wide x 60yd Chartreuse Labeling Tape (T-750-Chartreuse)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- DICKIES Work Pants, Mens, 36" Waist, 32" Inseam (WP95BK 36 32)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- Dickies Workwear