Shop All Work Pants and Shorts
Dickies
Work Pants, Charcoal, Cotton/Polyester
Mfr # WP70CH 36 34
Zoro # G5476992
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
Product Information
- Brand Dickies
- MFR # WP70CH 36 34
- Zoro # G5476992
- UPC # 635062451752
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Details
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 34 in, Maximum Waist Size 36 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- RADIANS Cl2 Two-Tone Surv Orng Twill Med (SV62-2ZOT-M)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- Dickies Workwear and Protective Clothing