Shop All Work Pants and Shorts
Dickies
Work Pants, Black, 34 in. Waist Size
Mfr # LP65BK 34 30
Zoro # G3733007
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.25 oz
- Fits Waist Size 34 in
Product Information
- Brand Dickies
- MFR # LP65BK 34 30
- Zoro # G3733007
- UPC # 889440046539
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 30 in, Maximum Waist Size 34 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL ULTRALOW SULFUR HIGHWAY LCHL590 (LCHL590)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- MSA SAFETY Carrying Pouch, Tan, Vinyl (507119)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES 30" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-30X32)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DUPONT Dupont 251-TY273BWH Tyvek Apron; 28 x 36; White; Flashspun Polyethylene (251-TY273BWH)
- Dickies Workwear