Shop All Work Pants and Shorts
Dickies
Work Pants, Black, 32 in. Waist Size
Mfr # LP65BK 32 30
Zoro # G3733040
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.25 oz
Product Information
- Brand Dickies
- MFR # LP65BK 32 30
- Zoro # G3733040
- UPC # 889440046492
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Details
Item | Work Pants |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.25 oz |
Number of Outside Pockets | 6 |
Closure Type | Tack Button |
Lining Material | Unlined |
Application | Industrial |
Fit | Relaxed Fit |
Moisture-Wicking | Yes |
Fly Closure Type | Zipper |
Reinforced Locations | Knees |
Waist Closure | Buttons |
Series | LP65 |
Includes Hammer Loop | No |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Features | Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features |
Insulated for Cold Conditions | No |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 30 in, Maximum Waist Size 32 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- HY-KO Gasoline Sign 2" x 8", 10PK (A00840)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 2XL (V1080360U-2XL)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Work Pants, Mens, 36" Waist, 32" Inseam (WP95BK 36 32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- Dickies Work Pants and Shorts