Shop All Work Pants and Shorts
Dickies
Utility Jean, Male, Rinsed Timber, 50x32
Mfr # 1933TB 50 32
Zoro # G6028920
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Size 50 in
- Inseam 32 in
- Fabric Weight 12 oz
Product Information
- Brand Dickies
- MFR # 1933TB 50 32
- Zoro # G6028920
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 50" |
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Timber, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- PORTWEST Dermiflex Glove, Med (A350)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- Dickies Workwear and Protective Clothing