Shop All Work Pants and Shorts
Dickies
Utility Jean, Male, Rinsed Black, 34x32
Mfr # 1933BK 34 32
Zoro # G6044810
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 34"
- Number of Outside Pockets 7
Product Information
- Brand Dickies
- MFR # 1933BK 34 32
- Zoro # G6044810
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34" |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Black, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- MCR SAFETY Raincoat, Yellow, 2XL (230CX2)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-2XL (SJ351)
- DICKIES Utility Jean, Male, Moss Green, 34x34 (1933MS 34 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- DICKIES 30" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-30X32)
- DICKIES Industrial Work Pants, Twill, Navy, 32x30 (LP92NV 32 30)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x34 (LU20RB 38 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- Dickies Work Pants and Shorts