Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Navy, M
Mfr # S535NV RG M
Zoro # G5030191
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 46-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Product Information
- Brand Dickies
- MFR # S535NV RG M
- Zoro # G5030191
- UPC # 607645760292
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 46-1/2 in |
Sleeve Length | 10 in |
Neck Size | 15 to 15-1/2 in |
Length | 31 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 44 1/2 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 46 1/2 in |
Minimum Neck Size | 15 in |
Details
Item | Short Sleeve Industrial Work Shirt |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Regular Fit |
Features | Wrinkle-Resistant |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Pocket Locations | Chest |
Application | Industrial |
Collar Style | Two Piece |
Series | S535 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 46 1/2 in, Minimum Chest Size 44 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-708SFR-UV)
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV TL 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- Dickies Workwear