Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Khaki, XL
Mfr # S535DS TL XL
Zoro # G5030146
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 52-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Product Information
- Brand Dickies
- MFR # S535DS TL XL
- Zoro # G5030146
- UPC # 607645760261
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 52-1/2 in |
Neck Size | 17 to 17-1/2 in |
Sleeve Length | 11 1/4 in |
Length | 34 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 52 1/2 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17 in |
Details
Item | Short Sleeve Industrial Work Shirt |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Regular Fit |
Features | Wrinkle-Resistant |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Collar Style | Two Piece |
Pocket Locations | Chest |
Application | Industrial |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Series | S535 |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 50 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- AMISTAD 12 x 16 in. Yard Sign & Stake - Fun Treats Ice Cream (AM2024170)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- MASTER LOCK 20-Lock Padlock Station (1484BP410)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- Dickies Workwear and Protective Clothing