Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Black, XL
Mfr # S535BK RG XL
Zoro # G5029963
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 52-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Product Information
- Brand Dickies
- MFR # S535BK RG XL
- Zoro # G5029963
- UPC # 607645760070
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 52-1/2 in |
Neck Size | 17 to 17-1/2 in |
Sleeve Length | 11 1/4 in |
Length | 32 1/2 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 52 1/2 in |
Minimum Neck Size | 17 in |
Minimum Chest Size | 51 1/2 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Industrial Work Shirt |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Regular Fit |
Features | Wrinkle-Resistant |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Series | S535 |
Application | Industrial |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Two Piece |
Pocket Locations | Chest |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 51 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne ChillIts 6603 Evaporative Cooling Band, 2912 x 4, Blue (12418)
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- SMITH & WESSON Safety Glasses, Clear Uncoated (19822)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- Dickies Workwear