Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Black, L
Mfr # S535BK RG L
Zoro # G5029954
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 49-1/2 in
- Fit Regular Fit
- Features Wrinkle-Resistant
Product Information
- Brand Dickies
- MFR # S535BK RG L
- Zoro # G5029954
- UPC # 607645760063
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 49-1/2 in |
Sleeve Length | 10 5/8 in |
Neck Size | 16 to 16-1/2 in |
Length | 32 in |
Minimum Chest Size | 47 1/2 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 49 1/2 in |
Size-Body Type | Regular |
Minimum Neck Size | 16 in |
Details
Item | Short Sleeve Industrial Work Shirt |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Regular Fit |
Features | Wrinkle-Resistant |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Collar Style | Two Piece |
Pocket Locations | Chest |
Series | S535 |
Application | Industrial |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 47 1/2 in, Length 32 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- HY-KO 3In White Vinyl Number 5, 10PK (A30505)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- Dickies Workwear