Shop All Work Shirts
Dickies
Short Sleeve Work Shirt, Twill, Khaki, M
Mfr # 2574KH RG M
Zoro # G5026393
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Fits Chest Size 45-1/2 in
- Fit Generous Fit
- Features Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Product Information
- Brand Dickies
- MFR # 2574KH RG M
- Zoro # G5026393
- UPC # 607645073293
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 45-1/2 in |
Neck Size | 15 to 15-1/2 in |
Sleeve Length | 10 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 15 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Work Shirt |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz |
Fit | Generous Fit |
Features | Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Pocket Locations | Chest |
Button Material | Melamine |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Machine Wash |
Collar Style | Two Piece |
Series | 1574 |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Short, Sleeve Length 10 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- EPSON Printable Magnetic Label Cartridge (224MTBBPX-4.9)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- SUPPORTERSHOP Supportershop SGLSGR-M Senegal Soccer Long Sleeve T-Shirt for Men - Green; Medium (SGLSGR-M)
- Dickies Workwear and Protective Clothing