Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Hthr Gry, L
Mfr # WS50HG RG L
Zoro # G7437954
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 23-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Product Information
- Brand Dickies
- MFR # WS50HG RG L
- Zoro # G7437954
- UPC # 029311304867
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 23-1/2 in |
Length | 31 in |
Sleeve Length | 9 1/4 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 23 1/2 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve T-Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Tag-less | Yes |
Series | WS50 |
Collar Style | Rib Knit |
Cleaning and Care Instructions | Home Wash |
Pocket Locations | Chest |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 23 1/2 in, Length 31 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- N-FERNO BY ERGODYNE 6436 L Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Dickies Work Shirts