Shop All Work Shirts
Dickies
Short Sleeve Shirt, Smoke Black, 2XL
Mfr # 05SMBK RG 2XL
Zoro # G3733171
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black/Gray
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 27-3/4 in
- Fabric Weight 4.6 oz
Product Information
- Brand Dickies
- MFR # 05SMBK RG 2XL
- Zoro # G3733171
- UPC # 889440041992
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-3/4 in |
Neck Size | 19-1/2 in |
Length | Regular |
Minimum Neck Size | 18 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 27 3/4 in |
Size-Body Type | Regular |
Details
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Gray, Sleeve Type Short, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 27 3/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- HEXARMOR Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR (4061-XXXXL (13))
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.XL)
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- RED KAP F SS MIMIX WORK SHIRT NAVY (SX21NV)
- Dickies Work Shirts