Dickies

Short Sleeve Shirt, Charcoal, Poly/Cotton


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Charcoal
  • Material 40% Polyester, 60% Cotton
  • Fits Chest Size 56 in
  • Fabric Weight 5.25 oz
See all product information

Product Information

  • Brand Dickies
  • MFR # WS20CH SS XL
  • Zoro # G5479363
  • UPC #
    635062447168
  • Country of Origin Honduras
  • Category Work Shirts

Dimensions

Size XL
Fits Chest Size 56 in
Sleeve Length 35 in
Length 31 in
Neck Size 17 in
Maximum Chest Size 59 in
Maximum Neck Size 17 in

Details

Item Short Sleeve Shirt
Color Charcoal
Material 40% Polyester, 60% Cotton
Fabric Weight 5.25 oz
Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Gender Men's
Closure Type Button
Style Dress
Cleaning and Care Instructions Home Wash, Industrial Laundry
Moisture-Wicking Yes
Collar Style Banded

Description

Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 35 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 59 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.