Shop All Flame Resistant & Arc Flash Pants
Dickies
Pants, Denim, 5 Pkt, Fits 34in, Inseam 34in
Mfr # 4981DN 34 34
Zoro # G8866304
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 34 in
- Material Trade Name Amtex(R)
- Hazard Risk Category (HRC) 2
Product Information
- Brand Dickies
- MFR # 4981DN 34 34
- Zoro # G8866304
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Details
Item | Pants |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | Amtex(R) |
Inseam | 34 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Fabric Weight | 14 oz |
Standards | NFPA 2112 |
Features | Pre-Washed, Triple-Stitched Seams |
Number of Pockets | 5 |
Pant Type | Jeans |
Waist Closure | Button |
Pant Fit | Relaxed Fit |
Protection Type | Cold-Condition Insulated |
Includes Cargo Pocket | No |
Insulated for Cold Conditions | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features Pre-Washed, Triple-Stitched Seams, Inseam 34 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 34 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 34 x 34, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- RED KAP Coverall, Chest 54In., White (CT10WH RG 54)
- MSA SAFETY Cartridge Receptacle (460184)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- Dickies Workwear and Protective Clothing