Shop All Flame Resistant & Arc Flash Pants
Dickies
Pants, Denim, 4 Pkt, Fits 36in, Inseam 36in
Mfr # 4881DN 36 36
Zoro # G8866943
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 36 in
- Material Trade Name Amtex(R)
- Hazard Risk Category (HRC) 2
Product Information
- Brand Dickies
- MFR # 4881DN 36 36
- Zoro # G8866943
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 36 |
Details
Item | Pants |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | Amtex(R) |
Inseam | 36 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112 |
Fabric Weight | 14 oz |
Number of Pockets | 4 |
Protection Type | Cold-Condition Insulated |
Pant Fit | Relaxed Fit |
Pant Type | Jeans |
Waist Closure | Button |
Includes Cargo Pocket | No |
Insulated for Cold Conditions | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Inseam 36 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 36 in, Number of Pockets 4, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 36 x 36, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99863 (FD-2-R-16-99863)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, 33 (10012555)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- Dickies Workwear and Protective Clothing