Shop All Work Jackets & Coats
Dickies
Men's Black Polyester/Cotton Jacket size XL
Mfr # LJ60BS RG XL
Zoro # G3732316
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Twill, Polyester/Cotton
- Fabric Weight 4 oz
- Closure Type Zipper
- Length 27 1/2 in
- Gender Men's
Product Information
- Brand Dickies
- MFR # LJ60BS RG XL
- Zoro # G3732316
- UPC # 889440031108
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 27 1/2 in |
Fits Chest Size | 27-1/2 in |
Maximum Chest Size | 27 1/2 in |
Size-Body Type | Regular |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Silver, Length 27 1/2 in, Maximum Chest Size 27 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- MSA SAFETY PAPR Hood, Low Profile, White, PK4 (10215118)
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size XLT (WJ40BK LN XL)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- Dickies Workwear