Shop All Work Shirts
Dickies
Long Slv Indstrl Shirt, Poplin, Khaki, LT
Mfr # L535DS TL L
Zoro # G5031975
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 49-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Product Information
- Brand Dickies
- MFR # L535DS TL L
- Zoro # G5031975
- UPC # 607645737386
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 49-1/2 in |
Sleeve Length | 36 in |
Neck Size | 16 to 16-1/2 in |
Length | 33 1/2 in |
Minimum Chest Size | 47 1/2 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Tall |
Maximum Chest Size | 49 1/2 in |
Details
Item | Long Sleeve Industrial Work Shirt |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Regular Fit |
Features | Wrinkle-Resistant |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Collar Style | Two Piece |
Application | Industrial |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Pocket Locations | Chest |
Series | L535 |
Description
Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 47 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female Swivel Pin Lug Brass, NST 2-1/2" (DFP2525F)
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/FY/F7)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- Dickies Workwear