Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Navy, 2X
Mfr # 5574NV RG 2XL
Zoro # G5029875
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 57-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Product Information
- Brand Dickies
- MFR # 5574NV RG 2XL
- Zoro # G5029875
- UPC # 607645060033
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 57-1/2 in |
Neck Size | 18 to 18-1/2 in |
Sleeve Length | 36 1/2 in |
Length | 32 1/2 in |
Minimum Neck Size | 18 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 57 1/2 in |
Minimum Chest Size | 55 1/2 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 57 1/2 in, Minimum Chest Size 55 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480J86 (480J86)
- DELTA PLUS Chainsaw Chaps, Green, Nylon, Size Universal, 33 to 36 in Waist Size, 36 in Length (WELJE802)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- Dickies Workwear