Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Black, XL
Mfr # 5574BK RG XL
Zoro # G5029622
original price:
$32.79
13% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 53-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Product Information
- Brand Dickies
- MFR # 5574BK RG XL
- Zoro # G5029622
- UPC # 607645069104
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 53-1/2 in |
Neck Size | 17 to 17-1/2 in |
Sleeve Length | 35 1/2 in |
Length | 32 in |
Maximum Chest Size | 53 1/2 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17 in |
Size-Body Type | Regular |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Long, Sleeve Length 35 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 53 1/2 in, Minimum Chest Size 50 1/2 in, Length 32 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, 3-Pocket, F10, Charcoal (32535)
- STRANCO Die-Cut Reflective Number Label, 4 (DWR-SINGLE-8-4)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6000 12M)
- DIAMOND VISIONS READING GLASSES (RG-48)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, LT (L535DS TL L)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Dickies Workwear