Shop All Work Shirts
Dickies
Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL
Mfr # WL50DN RG 3XL
Zoro # G7437507
original price:
$22.49
28% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 29-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Heavyweight
Product Information
- Brand Dickies
- MFR # WL50DN RG 3XL
- Zoro # G7437507
- UPC # 029311316204
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 29-1/2 in |
Sleeve Length | 39 1/2 in |
Length | 31 3/4 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 29 1/2 in |
Details
Item | Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Heavyweight |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Series | WL50 |
Collar Style | Rib Knit |
Pocket Locations | Chest |
Tag-less | Yes |
Cleaning and Care Instructions | Home Wash |
Cuff Style | Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 39 1/2 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 29 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- Dickies Workwear