Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Navy, 2XT
Mfr # 4877DN TL 2XL
Zoro # G5020364
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 33 in
- Closure Type Zipper
Product Information
- Brand Dickies
- MFR # 4877DN TL 2XL
- Zoro # G5020364
- UPC # 607645888712
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 50 to 52 in |
Fits Chest Size | 50 in to 52 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Maximum Waist Size | 52 in |
Minimum Waist Size | 50 in |
Size-Body Type | Tall |
Tag Size | 52 x 33 |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 52 in, Inseam 33 in, Size 2XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 50 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Argon Gas Sign With Symbol, Portrait (OS-NS-D-710-V-10174)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, P100, Black, Magenta, 6 PK, NIOSH (815178)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 3X (4877GY RG 3XL)
- DICKIES 38" x 32" White Painter's Bibs Cotton Overall (8953-38X32)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- DEVILBISS AUTOMOTIVE REFINISHING MEDIUM COVERALL (DV803596)
- Dickies Workwear and Protective Clothing