Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Gray, 3X
Mfr # 4877GY RG 3XL
Zoro # G5020495
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 31 in
- Closure Type Zipper
Product Information
- Brand Dickies
- MFR # 4877GY RG 3XL
- Zoro # G5020495
- UPC # 607645888897
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 54 to 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Minimum Waist Size | 54 in |
Maximum Chest Size | 56 in |
Maximum Waist Size | 56 in |
Tag Size | 56 x 31 |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 56 in, Maximum Waist Size 56 in, Inseam 31 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 54 in, Minimum Chest Size 54 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- HY-KO 4In Solid Brass Number 0, 5PK (A10490)
- ACCUFORM Poster, Safety Guidelines, 18 x 24 In. (SP124494L)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7720)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 3X (4877DN RG 3XL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- Dickies Coveralls & Overalls